References
Festo:DZF-18-50-A-P-A
Rubix:108A4498
Manufacturer :161240
EAN:4052568128609

Documents
Product details : FESTO 161240 FLAT CYLINDER DZF-18-50-A-P-A
Flat cylinder DZF-18-50-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 185,9 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 162.94 excl. VAT
/ Each
£ 195.53 incl. VAT
- Delivery usually within ( 2 ) days