FESTO 164028 FLAT CYLINDER DZF-25-25-P-A


DZF Flat Cylinder

References
festo:DZF-25-25-P-A
rubix:108A2399
manufacturer :164028
ean:4052568136383
DZF-25-25-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164028 FLAT CYLINDER DZF-25-25-P-A


Flat cylinder DZF-25-25-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)96x19x55 mm
Logistic Weight212 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 203.42 excl. VAT
/ Each
£ 244.10 incl. VAT
  • Delivery usually within ( 2 ) days