FESTO 31770 RIGHT ANGLE CLEVIS FOOT LQG-50
LQG-32 transverse clevis foot
See technical informationSee documentsReferences
Festo:LQG-50
Rubix:118A2728
Manufacturer :31770
EAN:4052568114534

Documents
Product details : FESTO 31770 RIGHT ANGLE CLEVIS FOOT LQG-50
Right angle clevis foot LQG-50 For rod eye SGS. Size=50, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=706 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x62x86 mm |
|---|---|
| Logistic Weight | 694,71 g |
| Type | transverse clevis foot |
Show UNSPSC/ECL@SS
£ 117.53 excl. VAT
/ Each
£ 141.04 incl. VAT
- Delivery usually within ( 2 ) days