SMC CDG1BA40-160-XC35 AIR CYLINDER


CDG1 series cylinder

References
smc:00226160
rubix:107A8123
brand logo
brand logo
Technical specifications
TypeCylinder

Product details : SMC CDG1BA40-160-XC35 AIR CYLINDER


The CG1-Z series of pneumatic cylindrical cylinders with cleanroom profile just got better. The new series, with bores from 20 to 100 mm, allows optimized sensor mounting and incorporates a number of new features, reducing both assembly and maintenance costs, while offering greater flexibility. Precise adjustment of the detector position is now achieved by loosening a single screw, and a transparent detector holder optimizes visibility of the detector status. You can choose between threaded or tapped rod ends; the second option, available as standard, is 52 mm shorter than the threaded version. A wide choice of mounting fixtures, simple construction, and the absence of foreign-body build-up, made possible by basic mounting without trunnion tapping, make CG1-Z cylinders ideal for a variety of applications, including clamping, pick-and-place and positioning, in many industries.

Technical specifications


Attributes
TypeCylinder
Show UNSPSC/ECL@SS
£ 121.53 excl. VAT
/ Each
£ 145.84 incl. VAT
  • Delivery usually within ( 6 ) days