FESTO 164047 FLAT CYLINDER DZF-32-200-P-A


DZF flat cylinder

References
festo:DZF-32-200-P-A
rubix:109A3799
manufacturer :164047
ean:4052568136543
DZF-32-200-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 164047 FLAT CYLINDER DZF-32-200-P-A


Flat cylinder DZF-32-200-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight743,5 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 241.13 excl. VAT
/ Each
£ 289.36 incl. VAT
  • Delivery usually within ( 2 ) days