References
Festo:LBG-125
Rubix:118A4713
Manufacturer :31767
EAN:4052568003937

Documents
Product details : FESTO 31767 CLEVIS FOOT LBG-125
Clevis foot Mounting LBG-125 Provides spherical bearing in conjunction with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. Size=125, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=4140 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 3650 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 203.83 excl. VAT
/ Each
£ 244.60 incl. VAT
- Delivery usually within ( 2 ) days