FESTO 164063 FLAT CYLINDER DZF-40-320-P-A


DZF Flat Cylinder

References
festo:DZF-40-320-P-A
rubix:111A1087
manufacturer :164063
ean:4052568136673
DZF-40-320-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164063 FLAT CYLINDER DZF-40-320-P-A


Flat cylinder DZF-40-320-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=320 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1731 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 281.68 excl. VAT
/ Each
£ 338.02 incl. VAT
  • Delivery usually within ( 2 ) days