FESTO 151151 FLAT CYLINDER DZH-16-160-PPV-A


DZH flat cylinder

References
festo:DZH-16-160-PPV-A
rubix:109A5406
manufacturer :151151
ean:4052568116958
DZH-16-160-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH flat cylinder, metric
See all Specifications

Product details : FESTO 151151 FLAT CYLINDER DZH-16-160-PPV-A


Flat cylinder DZH-16-160-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 16 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=3,1 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight330 g
TypeDZH flat cylinder, metric
Show UNSPSC/ECL@SS
£ 252.03 excl. VAT
/ Each
£ 302.44 incl. VAT
  • Delivery usually within ( 6 ) days