References
Festo:DZF-50-80-P-A
Rubix:109A3812
Manufacturer :164071
EAN:4052568136727

Documents
Product details : FESTO 164071 FLAT CYLINDER DZF-50-80-P-A
Flat cylinder DZF-50-80-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1345,9 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 231.90 excl. VAT
/ Each
£ 278.28 incl. VAT
- Delivery usually within ( 2 ) days