FESTO 161224 FLAT CYLINDER DZF-12-10-A-P-A


DZF flat cylinder

References
festo:DZF-12-10-A-P-A
rubix:111A1095
manufacturer :161224
ean:4052568128487
DZF-12-10-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161224 FLAT CYLINDER DZF-12-10-A-P-A


Flat cylinder DZF-12-10-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 12 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight80,9 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 171.50 excl. VAT
/ Each
£ 205.80 incl. VAT
  • Delivery usually within ( 2 ) days