References
Festo:DZH-16-25-PPV-A
Rubix:110A8794
Manufacturer :151145
EAN:4052568116897

Documents
Product details : FESTO 151145 FLAT CYLINDER DZH-16-25-PPV-A
Flat cylinder DZH-16-25-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 16 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=3,1 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 204.46 excl. VAT
/ Each
£ 245.35 incl. VAT
- Delivery usually within ( 2 ) days