References
Festo:DZH-16-80-PPV-A
Rubix:108A2398
Manufacturer :151148
EAN:4052568116927

Documents
Product details : FESTO 151148 FLAT CYLINDER DZH-16-80-PPV-A
Flat cylinder DZH-16-80-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 16 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=3,1 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x195x19 mm |
|---|---|
| Logistic Weight | 243 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 208.65 excl. VAT
/ Each
£ 250.38 incl. VAT
- Delivery usually within ( 2 ) days