FESTO 151123 FLAT CYLINDER DZH-25-50-PPV-A


DZH flat cylinder

References
festo:DZH-25-50-PPV-A
rubix:111A8727
manufacturer :151123
ean:4052568010515
DZH-25-50-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH flat cylinder, metric
See all Specifications

Product details : FESTO 151123 FLAT CYLINDER DZH-25-50-PPV-A


Flat cylinder DZH-25-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight409 g
TypeDZH flat cylinder, metric
Show UNSPSC/ECL@SS
£ 265.50 excl. VAT
/ Each
£ 318.60 incl. VAT
  • Delivery usually within ( 6 ) days