References
Festo:DZH-32-100-PPV-A
Rubix:132A7373
Manufacturer :14045
EAN:4052568002633

Documents
Product details : FESTO 14045 FLAT CYLINDER DZH-32-100-PPV-A
Flat cylinder DZH-32-100-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 249x35x52 mm |
|---|---|
| Logistic Weight | 780 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 257.83 excl. VAT
/ Each
£ 309.40 incl. VAT
- Delivery usually within ( 2 ) days