FESTO 162008 TWIN CYLINDER DPZ-10-40-P-A-KF-S2
Twin cylinder DPZ
See technical informationSee documentsReferences
Festo:DPZ-10-40-P-A-KF-S2
Rubix:110A4629
Manufacturer :162008
EAN:4052568129613

Documents
Product details : FESTO 162008 TWIN CYLINDER DPZ-10-40-P-A-KF-S2
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistic Weight | 452 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 652.89 excl. VAT
/ Each
£ 783.47 incl. VAT
- Delivery usually within ( 26 ) days