FESTO 14056 FLAT CYLINDER DZH-40-100-PPV-A

DZH Flat Cylinder

See technical informationSee documents

References

Festo:DZH-40-100-PPV-A
Rubix:108A3461
Manufacturer :14056
EAN:4052568112288
DZH-40-100-PPV-A Flat cylinder

Technical specifications

Typedzh flat cylinder, metric
See all Specifications

Documents

Product details : FESTO 14056 FLAT CYLINDER DZH-40-100-PPV-A


Flat cylinder DZH-40-100-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1206,6 g
Typedzh flat cylinder, metric
£ 291.91 excl. VAT
/ Each
£ 350.29 incl. VAT
  • Delivery usually within ( 2 ) days