FESTO 14058 FLAT CYLINDER DZH-40-160-PPV-A

DZH Flat Cylinder

See technical informationSee documents

References

Festo:DZH-40-160-PPV-A
Rubix:111A8736
Manufacturer :14058
EAN:4052568002695
DZH-40-160-PPV-A Flat cylinder

Technical specifications

Typedzh flat cylinder, metric
See all Specifications

Documents

Product details : FESTO 14058 FLAT CYLINDER DZH-40-160-PPV-A


Flat cylinder DZH-40-160-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1448 g
Typedzh flat cylinder, metric
£ 300.26 excl. VAT
/ Each
£ 360.31 incl. VAT
  • Delivery usually within ( 2 ) days