FESTO 161196 MULTI-POSITION KIT DPVU-25


DPVU Multi-position Kit

References
festo:DPVU-25
rubix:133A2028
manufacturer :161196
ean:4052568071882
DPVU-25 Multi-position kit
brand logo
Technical specifications
TypeDPVU Multi-position Kit
See all Specifications

Product details : FESTO 161196 MULTI-POSITION KIT DPVU-25


Multi-Position kit DPVU-25 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=25, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=44 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight61,23 g
TypeDPVU Multi-position Kit
Show UNSPSC/ECL@SS
£ 82.78 excl. VAT
/ Each
£ 99.34 incl. VAT
  • Delivery usually within ( 16 ) days