FESTO 14067 FLAT CYLINDER DZH-50-100-PPV-A


DZH Flat Cylinder

References
festo:DZH-50-100-PPV-A
rubix:133A2397
manufacturer :14067
ean:4052568002725
DZH-50-100-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH Flat Cylinder, metric
See all Specifications

Product details : FESTO 14067 FLAT CYLINDER DZH-50-100-PPV-A


Flat cylinder DZH-50-100-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,75 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1801 g
TypeDZH Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 395.51 excl. VAT
/ Each
£ 474.61 incl. VAT
  • Delivery usually within ( 2 ) days