References
Festo:DZH-40-125-PPV-A
Rubix:110A8788
Manufacturer :14057
EAN:4052568112295

Documents
Product details : FESTO 14057 FLAT CYLINDER DZH-40-125-PPV-A
Flat cylinder DZH-40-125-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 293x40x68 mm |
|---|---|
| Logistic Weight | 1291 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 295.40 excl. VAT
/ Each
£ 354.48 incl. VAT
- Delivery usually within ( 2 ) days