EDDING 8850 CARPENTER MARKER BLACK
e-8850/1 BL Rep carpenter pen
See technical informationSee documentsReferences
Edding:8850 CARPENTER PEN BLACK
Rubix:114A1975
Manufacturer :4-8850-1-4001
EAN:4004764894949

Documents
Product details : EDDING 8850 CARPENTER MARKER BLACK
From marking drill holes behind beams to fitting shelves in narrow corners, this pen is built for professionals who need accuracy where standard markers can’t reach. Its extra-long nib and fine tip make it the perfect tool for construction, carpentry, and installation work on dry, dust-free surfaces.
Extended reach: Extra-long 20 mm nib easily marks in deep holes, gaps, and tight spots.
Precision marking: Fine 1 mm bullet tip ensures clean, accurate lines every time.
Reliable performance: Waterproof, smudge-proof, and quick-drying ink for lasting marks.
Versatile use: Ideal for wood, metal, stone, glass, and plastic on construction sites.
Built for the job: Durable design with low-odour ink, repositionable cap, and anti-roll clip.
Whether you're working on-site or in the workshop, the edding 8850 is the essential tool for marking with confidence in hard-to-reach places.
Precision marking made easy—even in tight spaces. With its extra-long nib and fine tip, this pen delivers permanent, smudge-proof lines on wood, metal, stone, glass, and plastic. Built for professionals who need accuracy where others can’t reach.
Strengths
Extra-long 20 mm narrow mouthpiece for marking in hard-to-reach places.
Fine 1 mm bullet nib for precise, permanent markings.
Waterproof, quick-drying, and smudge-proof ink for reliable use.
Suitable for marking on metal, wood, stone, glass, and plastic.
Low-odour, black ink in a durable pen with a repositionable cap and clip.
Available in the colour black.
Practical clip prevents rolling away and can be secured on clothes and objects.
Applications
Concrete/Stone, Glass, Grout, Metal/Steel/Iron, Plastic, Wallpaper, Wood
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1 mm |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Usually arrives within 14 working days






