MARKAL DURA-INK 25 BLACK MEDIUM
Metal Barrel, Permanent Ink Marker With Medium Chisel Tip
See technical informationSee documentsReferences
Markal:096223
Rubix:1249479
Manufacturer :96223
EAN:0048615802251



Documents
Product details : MARKAL DURA-INK 25 BLACK MEDIUM
The DURA-INK® 25 permanent ink marker's large, chisel tip offers the flexibility of producing fine or broad marks on almost any surface. With an extra-large ink supply and metal barrel, this marker offers longer marking life and durability.
Strengths
The versatile chisel tip can make both fine or broad marks for flexible marking needs Smear- and water-resistant industrial ink allows for long-lasting marks Heavy-duty metal barrel contains extra-large ink supply for longer marking life Clip-cap stores easily in pockets and prevents rolling on surfaces For low corrosion (low chlorides/halogens) applications, see DURA-INK® 25- Low Corrosion Color Xylene-free ink eliminates health concerns
Applications
Industrial manufacturing, Construction, Shipping supply, Automotive and other transportation, Steel mills and warehouses, Agriculture industry, Heating, ventilating, and air conditioning industry, Plumbing industry, Aviation and aerospace
Technical specifications
Attributes
| Package weight | 0,34 g |
|---|---|
| Colour | black |
| Tip type | bevelled |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- In stock: Next day delivery
