SPARTEX 839918 PAINT UP 10 INDELIBLE FELT-TIP TYPE BLUE
Paint up 10 permanent marking pen
See technical informationSee documentsReferences
Superseded Ref:843683
Spartex:839918
Rubix:217A3632
EAN:3660338055300
Documents
Product details : SPARTEX 839918 PAINT UP 10 INDELIBLE FELT-TIP TYPE BLUE
Pump felt pen.
.
Opaque paint with crushed pigments, permanent and fast drying (45 to 60 s). .
Usable for marking, tracking, encoding, quality control... .
Applicable on all types of smooth and clean materials: glass, plastic, pneumatic, machined parts, aluminium, rubber, cardboard... .
Operating temperature: between -46°C and + 66°C .
Heat Resistance: + 100°C .
Water and UV resistant. .
Limited halogen and chlorine content, usable on stainless steel. .
Writing size: 2 mm .
Tip allowing marking on rougher surfaces than with conventional tips. .
Available in 6 colors. .
Contents: 9 ml .
Operating procedure: Shake vigorously, with the cap closed. To prime, exert pressure on the tip until the ink arrives. Apply the cap after use and store flat.
Opaque paint with crushed pigments, permanent and fast drying (45 to 60 s). .
Usable for marking, tracking, encoding, quality control... .
Applicable on all types of smooth and clean materials: glass, plastic, pneumatic, machined parts, aluminium, rubber, cardboard... .
Operating temperature: between -46°C and + 66°C .
Heat Resistance: + 100°C .
Water and UV resistant. .
Limited halogen and chlorine content, usable on stainless steel. .
Writing size: 2 mm .
Tip allowing marking on rougher surfaces than with conventional tips. .
Available in 6 colors. .
Contents: 9 ml .
Operating procedure: Shake vigorously, with the cap closed. To prime, exert pressure on the tip until the ink arrives. Apply the cap after use and store flat.
Strengths
Paint without heavy metals (lead, mercury, cadmium...) and without harmful solvents (toluene, xylene...)
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Type of marking | permanent |
| Tip size | 2 mm |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- In stock: Next day delivery

