Product details : PORTWEST E043 HI-VIS SHORTS YELLOW/GREY SIZE S
Two side pockets. Half elasticated waistband. Two back patch pockets. Thigh pocket, Hook & Loop fastened with mobile phone pocket. Rule pocket. Made from 245g 65% polyester, 35% cotton.