References
Festo:EAMF-A-28B-42A
Rubix:390A9538
Manufacturer :552164
EAN:4052568095154

Documents
Product details : FESTO 552164 MOTOR FLANGE
Motor flange EAMF-A-28B-42A Size=28, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-28B-42A Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Motor interface code In=42A
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 55.07 excl. VAT
/ Each
£ 66.08 incl. VAT
- Delivery usually within ( 6 ) days