FESTO 2428479 CLAMPING SLEEVE

EAMH clamping sleeve

See technical informationSee documents

References

Festo:EAMH-50-6-C13.6
Rubix:390A9647
Manufacturer :2428479
EAN:4052568109233
EAMH-50-6-C13.6 Clamping sleeve

Technical specifications

Typeclamping sleeve eamh
See all Specifications

Documents

Product details : FESTO 2428479 CLAMPING SLEEVE


Clamping sleeve EAMH-50-6-C13.6 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-50-6-C13.6 Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %

Technical specifications


Attributes
Logistic Weight17,8 g
Typeclamping sleeve eamh
£ 55.39 excl. VAT
/ Each
£ 66.47 incl. VAT
  • Delivery usually within ( 6 ) days