References
Festo:SLG-S-12-300
Rubix:117A0576
Manufacturer :525689
EAN:4052568161941

Documents
Product details : FESTO 525689 PROFILE STRIP SLG-S-12-300
Mounting rail SLG-S-12-300 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=205 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 213 g |
|---|---|
| Type | mounting rail for slg, dgc linear actuators |
Show UNSPSC/ECL@SS
£ 123.00 excl. VAT
/ Each
£ 147.60 incl. VAT
- Delivery usually within ( 16 ) days