Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 1190774 AXIAL KIT
FESTO 1190774 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-A-M80-120G
rubix:
390A9985
manufacturer :
1190774
ean:
4052568228354
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1190774 AXIAL KIT
Axial kit EAMM-A-M80-120G Size=220, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
Logistic Weight
1669,05
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.28
excl. VAT
/
Each
£
531.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 558006 COUPLING
SMC SY30M-06-P INTERFACE REGULATOR
FESTO 2619586 PARALLEL KIT
CAMOZZI 80MM FEMAL TRUNION C-H-41-80
FESTO 1979992 ADAPTER KIT
FESTO 573914 ADAPTER
FESTO 191258 ADAPTER KIT
SMC SYJ712M-5WOU-01F-Q 3 PORT SOLENOID VALVE
SMC SY7320-5WAOU-C10F-Q 5 PORT SOLENOID VALVE
FESTO 196790 ACTUATOR ADAPTER KIT
FESTO 562667 MOTOR FLANGE
FESTO 151935 FOOT MOUNTING HZB-20
FESTO 1941355 CLAMPING COMPONENT
SMC MXS-A1227 STROKE ADJUSTER
SMC CG-E032SUS INTEGRATED CLEVIS