References
Festo:HAPG-40
Rubix:391A2199
Manufacturer :191258
EAN:4052568150563

Documents
Product details : FESTO 191258 ADAPTER KIT
Adapter kit HAPG-40 For attachment of precision parallel grippers Type HGPP-12-... to swivel/linear unit Type DSL-20-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 152.18 excl. VAT
/ Each
£ 182.62 incl. VAT
- Delivery usually within ( 10 ) days