References
Festo:EAMM-A-D40-55A-S1
Rubix:390A9774
Manufacturer :1322182
EAN:4052568230661

Documents
Product details : FESTO 1322182 AXIAL KIT
Axial kit EAMM-A-D40-55A-S1 Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65
Axial kit EAMM-A-D40-55A-S1 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 386 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 265.80 excl. VAT
/ Each
£ 318.96 incl. VAT
- Delivery usually within ( 6 ) days