References
SMC:JA100-24-300
Rubix:118A8037
Manufacturer :00089076
Documents
Product details : SMC JA100-24-300 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
Strengths
Semi-standard/Thread nominal size
Mountings: basic, flange, foot
Eleven model options available
Centering is unnecessary
Rotation angle: ¹5°
Technical specifications
Attributes
| Type | floating joint |
|---|
Show UNSPSC/ECL@SS
£ 92.09 excl. VAT
/ Each
£ 110.51 incl. VAT
- Delivery usually within ( 24 ) days
