FESTO 557985 AXIAL KIT

EAMM axial kit

See technical informationSee documents

References

Festo:EAMM-A-K48-70A
Rubix:390A9838
Manufacturer :557985
EAN:4052568204280
EAMM-A-K48-70A Axial kit

Technical specifications

Typeaxial kit eamm
See all Specifications

Documents

Product details : FESTO 557985 AXIAL KIT


Axial kit EAMM-A-K48-70A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K48-70A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight309 g
Typeaxial kit eamm
£ 215.52 excl. VAT
/ Each
£ 258.62 incl. VAT
  • Delivery usually within ( 6 ) days