References
Festo:SLG-S-12-700
Rubix:117A0579
Manufacturer :525693
EAN:4052568161989

Documents
Product details : FESTO 525693 PROFILE STRIP SLG-S-12-700
Mounting rail SLG-S-12-700 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=395 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | profile rail for slg and dgc linear drives, |
Show UNSPSC/ECL@SS
£ 188.88 excl. VAT
/ Each
£ 226.66 incl. VAT
- Delivery usually within ( 16 ) days