References
Festo:EAMM-A-K95-190A
Rubix:390A9846
Manufacturer :1745186
EAN:4052568246488
Documents
Product details : FESTO 1745186 AXIAL KIT
Axial kit EAMM-A-K95-190A Size=95, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K95-190A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit eamm |
|---|
Show UNSPSC/ECL@SS
£ 1,035.67 excl. VAT
/ Each
£ 1,242.80 incl. VAT
- Delivery usually within ( 10 ) days