References
Festo:ZNCF-50
Rubix:123A5866
Manufacturer :174413
EAN:4052568014155

Documents
Product details : FESTO 174413 TRUNNION FLANGE ZNCF-50
Pivot pin ZNCF-50 Size=50, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=473 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x29x73 mm |
|---|---|
| Logistic Weight | 453 g |
| Type | trunnion flange |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 73.23 excl. VAT
/ Each
£ 87.88 incl. VAT
- Delivery usually within ( 2 ) days