FESTO 2037246 AXIAL KIT

EAMM axial kit

See technical informationSee documents

References

Festo:EAMM-A-L38-60P
Rubix:390A9875
Manufacturer :2037246
EAN:4052568250676
EAMM-A-L38-60P Axial kit

Technical specifications

Typeaxial kit eamm
See all Specifications

Documents

Product details : FESTO 2037246 AXIAL KIT


Axial kit EAMM-A-L38-60P Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-L38-60P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight355 g
Typeaxial kit eamm
£ 166.17 excl. VAT
/ Each
£ 199.40 incl. VAT
  • Usually arrives within 14 working days