References
Festo:EAMM-A-P8-38A-40A
Rubix:391A0085
Manufacturer :562652
EAN:4052568209278

Documents
Product details : FESTO 562652 AXIAL KIT
Axial kit EAMM-A-P8-38A-40A Size=33/46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P8-38A-40A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 120.78 excl. VAT
/ Each
£ 144.94 incl. VAT
- Delivery usually within ( 6 ) days