References
Festo:EAMM-A-P10-38A-55A
Rubix:391A0054
Manufacturer :562659
EAN:4052568209308

Documents
Product details : FESTO 562659 AXIAL KIT
Axial kit EAMM-A-P10-38A-55A Size=46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P10-38A-55A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 168,33 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 6 ) days