References
Festo:EAMF-A-62B-70A
Rubix:390A9590
Manufacturer :558179
EAN:4052568205058

Documents
Product details : FESTO 558179 MOTOR FLANGE
Motor flange EAMF-A-62B-70A Size=62, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-62B-70A installation position=any, storage temperature=-25 - 60 °C, relative humidity=0 - 95 %, ambient temperature=-10 - 60 °C, interface code motor in=70A
Technical specifications
Attributes
| Logistic Weight | 122,09 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 97.65 excl. VAT
/ Each
£ 117.18 incl. VAT
- Delivery usually within ( 6 ) days