References
Festo:EAMM-A-P10-38A-57A
Rubix:391A0055
Manufacturer :562658
EAN:4052568209292

Documents
Product details : FESTO 562658 AXIAL KIT
Axial kit EAMM-A-P10-38A-57A Size=46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P10-38A-57A suitable for electric drives. Einbaulage=beliebig, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %, Schutzart=IP40, Umgebungstemperatur=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 183,07 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 101.13 excl. VAT
/ Each
£ 121.36 incl. VAT
- Delivery usually within ( 6 ) days