References
Festo:EAMM-A-P5-28B-40P
Rubix:391A0071
Manufacturer :1983122
EAN:4052568250348

Documents
Product details : FESTO 1983122 AXIAL KIT
Axial kit EAMM-A-P5-28B-40P Size=26, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P5-28B-40P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 103,82 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 153.38 excl. VAT
/ Each
£ 184.06 incl. VAT
- Delivery usually within ( 6 ) days