References
Festo:EAMC-30-32-6-8
Rubix:390A9404
Manufacturer :533708
EAN:4052568086589

Documents
Product details : FESTO 533708 COUPLING
Coupling EAMC-30-32-6-8 Holder diameter 1=6 mm, Holder diameter 2=8 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6-8 533708
Technical specifications
Attributes
| Logistic Weight | 49,5 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 72.27 excl. VAT
/ Each
£ 86.72 incl. VAT
- Delivery usually within ( 2 ) days