References
Festo:EAMM-U-110-D60-60G-120-S1
Rubix:391A0234
Manufacturer :1436183
EAN:4052568232757

Documents
Product details : FESTO 1436183 PARALLEL KIT
Parallel kit EAMM-U-110-D60-60G-120-S1 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-110-D60-60G-120-S1 suitable for electric drives. Size=110, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 5538,2 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 1,006.15 excl. VAT
/ Each
£ 1,207.38 incl. VAT
- Delivery usually within ( 6 ) days