References
Festo:SNCL-20-R3
Rubix:123A4049
Manufacturer :537796
EAN:4052568049546

Documents
Product details : FESTO 537796 SWIVEL FLANGE SNCL-20-R3
Swivel flange SNCL-12-R3 Size=12, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x30x40 mm |
|---|---|
| Logistic Weight | 35,78 g |
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 22.97 excl. VAT
/ Each
£ 27.56 incl. VAT
- Delivery usually within ( 2 ) days