References
Festo:EAMM-U-70-D40-60G-96
Rubix:391A0367
Manufacturer :2785471
EAN:4052568266301
Documents
Product details : FESTO 2785471 PARALLEL KIT
parallel kit EAMM-U-70-D40-60G-96 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-70-D40-60G-96 suitable for electric drives. Size=70, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit |
|---|
Show UNSPSC/ECL@SS
£ 752.71 excl. VAT
/ Each
£ 903.25 incl. VAT
- Delivery usually within ( 6 ) days