FESTO 2184652 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-32-B11-40
Rubix:390A7398
Manufacturer :2184652
EAN:4052568252809
DHAA-G-Q11-32-B11-40 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2184652 ADAPTER KIT


Adapter kit DHAA-G-Q11-32-B11-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B11-40 Mounting orientation=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 104.40 excl. VAT
/ Each
£ 125.28 incl. VAT
  • Delivery usually within ( 10 ) days