Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 1465541 PARALLEL KIT
FESTO 1465541 PARALLEL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-U-145-D100-140A-188
rubix:
391A0261
manufacturer :
1465541
ean:
4052568233129
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1465541 PARALLEL KIT
Parallel kit EAMM-U-145-D100-140A-188 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
Logistic Weight
13149
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
935.47
excl. VAT
/
Each
£
1,122.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC P36201023 BRACKET
FESTO 223084 BUFFER SLEEVE 125-PPV
FESTO 164584 MOUNTING KIT CRSMBR-25
NORGREN QA/8040/59 LOCKING UNIT
FESTO 2156527 PARALLEL KIT
FESTO 549194 COVER CAP AKM-12
FESTO 6532 ROD CLEVIS SG-M4
FESTO 1449604 MOTOR CABLE
SMC B320 BRACKET
FESTO 562241 ADAPTER KIT
MECALINE 879591 FLANGE MOUNTING FOR ISO CYLINDER 50MM
SMC CQ-LZ20 FOOT MOUNT
FESTO 8079202 ADAPTER KIT
FESTO 1089527 ADAPTER KIT
AVENTICS R412027402