Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 164584 MOUNTING KIT CRSMBR-25
FESTO 164584 MOUNTING KIT CRSMBR-25
CRSMBR Mounting Kit
References
festo:
CRSMBR-25
rubix:
119A9342
manufacturer :
164584
ean:
4052568036935
Technical specifications
Type
Mounting Kit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 164584 MOUNTING KIT CRSMBR-25
Mounting kit CRSMBR-25 Corrosion resistant, for cylinders Type CRDSNU, CRDSW and CRDG. Size=25, Tightening torque=0,5 Nm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
33
x
13
mm
Logistic Weight
5,89
g
Type
Mounting Kit
Connection 1
25 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.00
excl. VAT
/
Each
£
13.20
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC LC3F212-5A3B DIRECTIONAL CONTROL COMPONENT
SMC SY3420-5WAOU-C4-Q 5 PORT SOLENOID VALVE
FESTO 562748 SLIDE ADAPTER
FESTO 150930 ADAPTER PLATE BPL-2
FESTO 3717923 COUPLING
FESTO 1435235 SENSOR BRACKET
FESTO 665295 SET OF WEARING PARTS DNCB-40-PPVA
NORGREN BG5000 PLASTIC BLOW GUN 1/4
AVENTICS ROD END 1822124008
FESTO 1450370 MOTOR CABLE
FESTO 8101540 ELECTRIC CYLINDER UNIT
FESTO 525682 PROFILE STRIP SLG-S-8-100
SMC L5125 FOOT MOUNTING (PAIR)
MECALINE 879588 FLANGE MOUNTING FOR ISO CYLINDER 32MM
FESTO 123845 COUPLING EAMC-40-66-15-20