Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 1217945 PARALLEL KIT
FESTO 1217945 PARALLEL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-U-50-S38-42A-78
rubix:
391A0305
manufacturer :
1217945
ean:
4052568228866
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1217945 PARALLEL KIT
Parallel kit EAMM-U-50-S38-42A-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
Logistic Weight
729
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
327.50
excl. VAT
/
Each
£
393.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1435236 SENSOR BRACKET
SMC CDM2B32-370A CYLINDER
NORGREN QM/57032/25 F MOUNTING
FESTO 1448944 BELLOWS DHAS-GB-B14-10-S
FESTO 177658 ADAPTER KIT
SMC ASQ630F-04-10S MULTI CONTROL VALVE
FESTO 548104 INDEXING CONVERSION KIT
FESTO 541329 CONNECTING CABLE NEBU-M12W5-K-5-LE4
MECALINE 879601 SWIVEL FLANGE FOR ISO CYLINDER 50MM
FESTO 2180764 ADAPTER KIT
FESTO 2512383 ADAPTER KIT
FESTO 534254 CLIP SMBK-8
SMC XT14-105-5-1 BRACKET FOR ASS300/310
NORGREN KQM/55441/25 F MOUNTING
SMC RSH-R63 SHOCK ABSORBER