Connecting cable NEBU-M12W5-K-5-LE4 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-101, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 250 V, operating voltage range DC=0 - 250 V